
VENTED CLEAR SILICONE 45 DURO, 5000PK
Mfr # TSV-00-C01
Zoro # G210460998
product price: $1,706.99
/pk 5000, $0.34/ea
Free Shipping & Returns
Key Features
Color
Clear-P
Plug Length
0.38 in
Inside Dia.
Bottom: 0.053 in; Top: 0.12 in
Flange Dia.
0.33 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSV-00-C01
Zoro #
G210460998
UPC #
-
Country of Origin
China
Dimensions
Plug Length
0.38 in
Inside Dia.
Bottom: 0.053 in; Top: 0.12 in
Flange Dia.
0.33 in
Outside Dia.
Small End: 0.116 in; Large End: 0.182 in
Details
Color
Clear-P
Material
Silicone - Ultrabake
Description
Caplugs TSV Series is ideal for powder coaters to use as a tapered cap or plug during coating and curing when back-pressure could be an issue.The material choice of silicone allows for high temperature coating and curing temperatures vs. standard plastic tapers, up to 600° F 315° C. The flexible material allows for a secure fit and is available in two durometers: 70 Red and 45 Natural.The 70 Red will have a more structured feel, while the 45 Natural offers extreme flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.