Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VENTED SILICONE 200/bag, 200PK

  • Mfr # TSV-23

  • Zoro # G910461110


product price: $349.99
/pk 200, $1.75/ea
Free Shipping & Returns

Key Features

Color
Red
Outside Dia.
Small End: 2.035 in; Large End: 2.21 in
Plug Length
1 in
Flange Dia.
2.36 in
Inside Dia.
Bottom: 1.976 in; Top: 2.153 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSV-23
Zoro #
G910461110
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 2.035 in; Large End: 2.21 in
Plug Length
1 in
Flange Dia.
2.36 in
Inside Dia.
Bottom: 1.976 in; Top: 2.153 in

Details

Color
Red
Material
Silicone - Ultrabake

Description

Caplugs TSV Series is ideal for powder coaters to use as a tapered cap or plug during coating and curing when back-pressure could be an issue.The material choice of silicone allows for high temperature coating and curing temperatures vs. standard plastic tapers, up to 600° F 315° C. The flexible material allows for a secure fit and is available in two durometers: 70 Red and 45 Natural.The 70 Red will have a more structured feel, while the 45 Natural offers extreme flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.