
VENTED SILICONE 2500/bag, 2500PK
Mfr # TSV-14
Zoro # G410460743
product price: $1,194.99
/pk 2500, $0.48/ea
Free Shipping & Returns
Key Features
Outside Dia.
Small End: 1.094 in; Large End: 1.215 in
Plug Length
3/4 in
Inside Dia.
Bottom: 1.031 in; Top: 1.152 in
Material
Silicone - Ultrabake
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSV-14
Zoro #
G410460743
UPC #
-
Country of Origin
China
Dimensions
Outside Dia.
Small End: 1.094 in; Large End: 1.215 in
Plug Length
3/4 in
Inside Dia.
Bottom: 1.031 in; Top: 1.152 in
Flange Dia.
1.43 in
Details
Material
Silicone - Ultrabake
Color
Red
Description
Caplugs TSV Series is ideal for powder coaters to use as a tapered cap or plug during coating and curing when back-pressure could be an issue.The material choice of silicone allows for high temperature coating and curing temperatures vs. standard plastic tapers, up to 600° F 315° C. The flexible material allows for a secure fit and is available in two durometers: 70 Red and 45 Natural.The 70 Red will have a more structured feel, while the 45 Natural offers extreme flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.