Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VENTED SILICONE 5000/bag, 5000PK

  • Mfr # TSV-0

  • Zoro # G810460824


product price: $422.99
/pk 5000, $0.08/ea
Free Shipping & Returns

Key Features

Color
Red
Outside Dia.
Small End: 0.173 in; Large End: 0.24 in
Plug Length
0.38 in
Flange Dia.
0.4 in
Inside Dia.
Bottom: 0.111 in; Top: 0.177 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSV-0
Zoro #
G810460824
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
Small End: 0.173 in; Large End: 0.24 in
Plug Length
0.38 in
Flange Dia.
0.4 in
Inside Dia.
Bottom: 0.111 in; Top: 0.177 in

Details

Color
Red
Material
Silicone - Ultrabake

Description

Caplugs TSV Series is ideal for powder coaters to use as a tapered cap or plug during coating and curing when back-pressure could be an issue.The material choice of silicone allows for high temperature coating and curing temperatures vs. standard plastic tapers, up to 600° F 315° C. The flexible material allows for a secure fit and is available in two durometers: 70 Red and 45 Natural.The 70 Red will have a more structured feel, while the 45 Natural offers extreme flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.