
VENTED SILICONE200/bag, 200PK
Mfr # TSV-24
Zoro # G510461060
product price: $406.99
/pk 200, $2.03/ea
Free Shipping & Returns
Key Features
Flange Dia.
2.58 in
Plug Length
1 in
Color
Red
Inside Dia.
Bottom: 2.196 in; Top: 2.373 in
Material
Silicone - Ultrabake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSV-24
Zoro #
G510461060
UPC #
-
Country of Origin
China
Dimensions
Flange Dia.
2.58 in
Plug Length
1 in
Inside Dia.
Bottom: 2.196 in; Top: 2.373 in
Outside Dia.
Small End: 2.255 in; Large End: 2.43 in
Details
Color
Red
Material
Silicone - Ultrabake
Description
Caplugs TSV Series is ideal for powder coaters to use as a tapered cap or plug during coating and curing when back-pressure could be an issue.The material choice of silicone allows for high temperature coating and curing temperatures vs. standard plastic tapers, up to 600° F 315° C. The flexible material allows for a secure fit and is available in two durometers: 70 Red and 45 Natural.The 70 Red will have a more structured feel, while the 45 Natural offers extreme flexibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.