Vinyl Cap, 11/32 in Dia, Red, Vinyl 100 PK
Mfr # VC-4187-20 AC34A13A
Zoro # G3188432
product price: $259.99
/pk 100, $2.60/ea
Free Shipping & Returns
Key Features
Diameter
11/32 in
Color
Red
Material
Vinyl
Type
Cover
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-4187-20 AC34A13A
Zoro #
G3188432
UPC #
-
Country of Origin
United States
Dimensions
Diameter
11/32 in
Details
Item
Vinyl Cap
Color
Red
Material
Vinyl
Type
Cover
System of Measurement
Inch
Drive Type
No Drive
Material Type
Plastic
Description
Vinyl Cap, Color Red, System of Measurement Inch, Diameter 11/32 in, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.