Vinyl Cap, 1/2 in Dia, Red, Vinyl 2500 PK
Mfr # VC-375-16 A310A13A
Zoro # G3189266
product price: $186.99
/pk 2500, $0.07/ea
Free Shipping & Returns
Key Features
Diameter
1/2 in
Color
Red
Material
Vinyl
Type
Cover
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-375-16 A310A13A
Zoro #
G3189266
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1/2 in
Inside Diameter
0.375 in
Details
Item
Vinyl Cap
Color
Red
Material
Vinyl
Type
Cover
System of Measurement
Inch
Material Type
Plastic
Drive Type
No Drive
Lowest Continuous Temperature
-26 Degrees F
Features
Durable, Easy to use, Flexible
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Use with Surface Type
Threaded
Hardness
Shore A: 60 to 70
Shape
Round
Description
Vinyl Cap, Threaded, Package Quantity 2500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.