Vinyl Cap, 4 13/32 in Dia, Black, Vinyl 150 PK

  • Mfr # VC-4250-20 AC43A11A

  • Zoro # G3188478


product price: $382.99
/pk 150, $2.55/ea
Free Shipping & Returns

Key Features

Diameter
4 13/32 in
Color
Black
Material
Vinyl
System of Measurement
Inch
Type
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-4250-20 AC43A11A
Zoro #
G3188478
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 13/32 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
System of Measurement
Inch
Type
Cover
Drive Type
No Drive
Material Type
Plastic

Description

Vinyl Cap, Color Black, System of Measurement Inch, Diameter 4 13/32 in, Package Quantity 150

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.