Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cap, Black, Vinyl 1000 PK

  • Mfr # VC-281-8 99190112

  • Zoro # G2677399


product price: $152.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Inside Length
0.5 in
Features
Extremely Flexible and Durable Protective Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-281-8 99190112
Zoro #
G2677399
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Inside Diameter
0.281 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Features
Extremely Flexible and Durable Protective Closures
Shape
Round
Maximum Intermittent Temperature
350 Degrees F
Includes Flange
No
Series
VC
Includes Pull Tab
No
Hardness
Shore A: 60-70
Includes Tear Tab
No
Lowest Continuous Temperature
-26 Degrees F

Description

Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.