Zoro Homepage

Vinyl Cap, Black, Vinyl 1000 PK

  • Mfr # VC-312-8 99190122

  • Zoro # G2679447


product price: $129.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Shape
Round
Inside Length
0.5 in
Includes Flange
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-312-8 99190122
Zoro #
G2679447
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Inside Diameter
0.312 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Shape
Round
Includes Flange
No
Maximum Continuous Temperature
200 Degrees F
Series
VC
Hardness
Shore A: 60-70
Includes Pull Tab
No
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Features
Extremely Flexible and Durable Protective Closures
Lowest Continuous Temperature
-26 Degrees F

Description

Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.