Vinyl Cap, Black, Vinyl 1000 PK
Mfr # VC-437-8 99190146
Zoro # G2685467
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 60 to 70
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-437-8 99190146
Zoro #
G2685467
UPC #
-
Country of Origin
United States
Dimensions
Cap Top Inside Diameter
0.437 in
Cap Bottom Inside Diameter
0.437 in
Inside Length
0.5 in
Inside Diameter
0.437 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 60 to 70
Includes Tear Tab
No
Series
VC
Features
Durable, Easy to use, Flexible
Maximum Intermittent Temperature
350 Degrees F
Use with Surface Type
Threaded
Lowest Continuous Temperature
-26 Degrees F
Shape
Round
Description
Vinyl Cap, VC Series, Threaded, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.