Zoro Homepage

Vinyl Cap, Black, Vinyl 1000 PK

  • Mfr # VC-467-8 99190031

  • Zoro # G2685196


product price: $172.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Includes Tear Tab
No
Hardness
Shore A: 60 to 70
Maximum Continuous Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-467-8 99190031
Zoro #
G2685196
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Cap Bottom Inside Diameter
0.467 in
Cap Top Inside Diameter
0.467 in
Inside Diameter
0.467 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Includes Tear Tab
No
Hardness
Shore A: 60 to 70
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Features
Durable, Easy to use, Flexible
Series
VC
Lowest Continuous Temperature
-26 Degrees F
Use with Surface Type
Threaded
Shape
Round

Description

Vinyl Cap, VC Series, Threaded, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.