Zoro Homepage

Vinyl Cap, Black, Vinyl 1000 PK

  • Mfr # VC-812-24 A498A13A

  • Zoro # G2697190


product price: $170.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable
Series
VC
Maximum Continuous Temperature
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-812-24 A498A13A
Zoro #
G2697190
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.812 in
Overall Length
1.5 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable
Series
VC
Maximum Continuous Temperature
140 Degrees F
Hardness
Shore D: 17 - 45
Includes Pull Tab
No

Description

Vinyl Cap, VC Series, Maximum Hole Size 0.812 in, Overall Length 1.5 in, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.