Zoro Homepage

Vinyl Cap, Black, Vinyl 1000 PK

  • Mfr # VC-870-16 AK55A13A

  • Zoro # G2661159


product price: $330.99
/pk 1000, $0.33/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Shape
Round
For Tube Outside Diameter
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-870-16 AK55A13A
Zoro #
G2661159
UPC #
-
Country of Origin
United States

Dimensions

For Tube Outside Diameter
0.87 in
Plug Length
1 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Shape
Round
Maximum Intermittent Temperature
475 Degrees F
Hardness
Shore A60 - 70
Series
VC
Features
Dust and Moisture Seals, Thread Protectors

Description

Vinyl Cap, Round, VC Series, For Tube Outside Diameter 0.87 in, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.