Zoro Homepage

Vinyl Cap, Black, Vinyl 1000 PK

  • Mfr # VC-875-24 A535A13A

  • Zoro # G2662638


product price: $166.99
/pk 1000, $0.17/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
For Tube Outside Diameter
0.875 in
Features
Dust and Moisture Seals, Thread Protectors
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-875-24 A535A13A
Zoro #
G2662638
UPC #
-
Country of Origin
United States

Dimensions

For Tube Outside Diameter
0.875 in
Plug Length
1.5 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Dust and Moisture Seals, Thread Protectors
Shape
Round
Maximum Continuous Temperature
300 Degrees F
Series
VC
Maximum Intermittent Temperature
475 Degrees F
Hardness
Shore A60 - 70

Description

Vinyl Cap, Round, VC Series, For Tube Outside Diameter 0.875 in, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.