Vinyl Cap, Black, Vinyl 140 PK
Mfr # VC-1687-16 99190231
Zoro # G2671379
product price: $135.99
/pk 140, $0.97/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Inside Length
1 in
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-1687-16 99190231
Zoro #
G2671379
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Inside Diameter
1.687 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Includes Pull Tab
No
Includes Tear Tab
No
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Hardness
Shore A: 60-70
Series
VC
Includes Flange
No
Lowest Continuous Temperature
-26 Degrees F
Description
Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 140
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.