Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-750-16 99190184
Zoro #
G2696676
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 in
Maximum Hole Size
0.75 in
Inside Diameter
0.75 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Durable, Easy to use, Flexible
Hardness
Shore A: 60 to 70
Series
VC
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
No
Lowest Continuous Temperature
-26 Degrees F
Use with Surface Type
Threaded
Maximum Intermittent Temperature
350 Degrees F
Shape
Round
Description
Vinyl Cap, VC Series, Threaded, Includes Pull Tab No, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.