Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cap, Black, Vinyl 200 PK

  • Mfr # VC-843-16 99192265

  • Zoro # G2659436


product price: $99.99
/pk 200, $0.50/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Maximum Hole Size
0.843 in
Maximum Continuous Temperature
140 Degrees F
Hardness
Shore D: 17 - 45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-843-16 99192265
Zoro #
G2659436
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.843 in
Overall Length
1 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
140 Degrees F
Hardness
Shore D: 17 - 45
Features
Extremely Flexible and Durable
Series
VC
Includes Pull Tab
No

Description

Vinyl Cap, VC Series, Maximum Hole Size 0.843 in, Overall Length 1 in, Package Quantity 200

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.