Zoro Homepage

Vinyl Cap, Black, Vinyl 2000 PK

  • Mfr # VC-625-24 A435A13A

  • Zoro # G2693541


product price: $238.99
/pk 2000, $0.12/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Hardness
Shore A60 - A70
Series
VC
Cap Bottom Inside Diameter
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-625-24 A435A13A
Zoro #
G2693541
UPC #
-
Country of Origin
United States

Dimensions

Cap Bottom Inside Diameter
0.625 in
Cap Top Inside Diameter
0.625 in
Inside Length
1.5 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Hardness
Shore A60 - A70
Series
VC
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Features
Extremely Flexible and Durable Protective Closures
Includes Tear Tab
No

Description

Vinyl Cap, VC Series, Cap Top Inside Diameter 0.625 in, Cap Bottom Inside Diameter 0.625 in, Package Quantity 2000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.