Vinyl Cap, Black, Vinyl 2000 PK
Mfr # VC-985-8 AL04A13A
Zoro # G2661658
product price: $242.99
/pk 2000, $0.12/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Hardness
Shore A60 - 70
Series
VC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-985-8 AL04A13A
Zoro #
G2661658
UPC #
-
Country of Origin
United States
Dimensions
Plug Length
0.5 in
For Tube Outside Diameter
0.985 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
300 Degrees F
Hardness
Shore A60 - 70
Series
VC
Shape
Round
Maximum Intermittent Temperature
475 Degrees F
Features
Dust and Moisture Seals, Thread Protectors
Description
Vinyl Cap, Round, VC Series, For Tube Outside Diameter 0.985 in, Package Quantity 2000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.