Zoro Homepage

Vinyl Cap, Black, Vinyl 2500 PK

  • Mfr # VC-690-8 AK28A13A

  • Zoro # G2694969


product price: $218.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable
Includes Pull Tab
No
Overall Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-690-8 AK28A13A
Zoro #
G2694969
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5 in
Maximum Hole Size
0.69 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable
Includes Pull Tab
No
Series
VC
Maximum Continuous Temperature
140 Degrees F
Hardness
Shore D: 17 - 45

Description

Vinyl Cap, VC Series, Maximum Hole Size 0.69 in, Overall Length 0.5 in, Package Quantity 2500

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.