Zoro Homepage

Vinyl Cap, Black, Vinyl 2500 PK

  • Mfr # VC-750-8 A460A11A

  • Zoro # G2694759


product price: $227.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
Maximum Hole Size
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-750-8 A460A11A
Zoro #
G2694759
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.75 in
Overall Length
0.5 in
Inside Diameter
0.75 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
Series
VC
Includes Pull Tab
No
Hardness
Shore A: 60 to 70
Use with Surface Type
Threaded
Maximum Intermittent Temperature
350 Degrees F
Lowest Continuous Temperature
-26 Degrees F
Shape
Round

Description

Vinyl Cap, VC Series, Threaded, Includes Pull Tab No, Package Quantity 2500

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.