Vinyl Cap, Black, Vinyl 3000 PK
Mfr # VC-600-8 A005A13A
Zoro # G2694366
product price: $308.99
/pk 3000, $0.10/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Maximum Intermittent Temperature
350 Degrees F
Series
VC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-600-8 A005A13A
Zoro #
G2694366
UPC #
-
Country of Origin
United States
Dimensions
Cap Bottom Inside Diameter
0.6 in
Inside Length
0.5 in
Cap Top Inside Diameter
0.6 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Maximum Intermittent Temperature
350 Degrees F
Series
VC
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A60 - A70
Description
Vinyl Cap, VC Series, Cap Top Inside Diameter 0.6 in, Cap Bottom Inside Diameter 0.6 in, Package Quantity 3000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.