Zoro Homepage

Vinyl Cap, Black, Vinyl 4000 PK

  • Mfr # VC-610-8 AL35A11A

  • Zoro # G2693751


product price: $379.99
/pk 4000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Series
VC
Hardness
Shore A60 - A70
Includes Tear Tab
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-610-8 AL35A11A
Zoro #
G2693751
UPC #
-
Country of Origin
United States

Dimensions

Cap Bottom Inside Diameter
0.61 in
Inside Length
0.5 in
Cap Top Inside Diameter
0.61 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Series
VC
Hardness
Shore A60 - A70
Includes Tear Tab
No
Maximum Continuous Temperature
200 Degrees F
Features
Extremely Flexible and Durable Protective Closures
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Cap, VC Series, Cap Top Inside Diameter 0.61 in, Cap Bottom Inside Diameter 0.61 in, Package Quantity 4000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.