Vinyl Cap, Black, Vinyl 50 PK
Mfr # VC-2500-24 99190242
Zoro # G2667757
product price: $107.99
/pk 50, $2.16/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Includes Flange
No
Features
Extremely Flexible and Durable Protective Closures
Series
VC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-2500-24 99190242
Zoro #
G2667757
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.5 in
Inside Diameter
2.5 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Includes Flange
No
Features
Extremely Flexible and Durable Protective Closures
Series
VC
Includes Pull Tab
No
Maximum Continuous Temperature
200 Degrees F
Shape
Round
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Lowest Continuous Temperature
-26 Degrees F
Description
Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 50
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.