Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cap, Black, Vinyl 500 PK

  • Mfr # VC-625-8 99190168

  • Zoro # G2695151


product price: $106.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Cap Top Inside Diameter
0.625 in
Maximum Continuous Temperature
200 Degrees F
Inside Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-625-8 99190168
Zoro #
G2695151
UPC #
-
Country of Origin
United States

Dimensions

Cap Top Inside Diameter
0.625 in
Inside Length
0.5 in
Cap Bottom Inside Diameter
0.625 in
Inside Diameter
0.625 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Features
Durable, Easy to use, Flexible
Hardness
Shore A: 60 to 70
Includes Tear Tab
No
Series
VC
Lowest Continuous Temperature
-26 Degrees F
Use with Surface Type
Threaded
Shape
Round

Description

Vinyl Cap, VC Series, Threaded, Package Quantity 500

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.