Zoro Homepage

Vinyl Cap, Black, Vinyl 500 PK

  • Mfr # VC-687-8 99190176

  • Zoro # G2694600


product price: $108.99
/pk 500, $0.22/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Includes Pull Tab
No
Maximum Continuous Temperature
140 Degrees F
Features
Extremely Flexible and Durable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-687-8 99190176
Zoro #
G2694600
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5 in
Maximum Hole Size
0.687 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Includes Pull Tab
No
Maximum Continuous Temperature
140 Degrees F
Features
Extremely Flexible and Durable
Series
VC
Hardness
Shore D: 17 - 45

Description

Vinyl Cap, VC Series, Maximum Hole Size 0.687 in, Overall Length 0.5 in, Package Quantity 500

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.