Zoro Homepage

Vinyl Cap, Black, Vinyl 500 PK

  • Mfr # VC-690-8 99196133

  • Zoro # G2694932


product price: $116.99
/pk 500, $0.23/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Series
VC
Maximum Continuous Temperature
140 Degrees F
Overall Length
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-690-8 99196133
Zoro #
G2694932
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.5 in
Maximum Hole Size
0.69 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Series
VC
Maximum Continuous Temperature
140 Degrees F
Features
Extremely Flexible and Durable
Includes Pull Tab
No
Hardness
Shore D: 17 - 45

Description

Vinyl Cap, VC Series, Maximum Hole Size 0.69 in, Overall Length 0.5 in, Package Quantity 500

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.