Vinyl Cap, Black, Vinyl 500 PK
Mfr # VC-725-8 99191999
Zoro # G2695818
product price: $195.99
/pk 500, $0.39/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Overall Length
0.5 in
Hardness
Shore D: 17 - 45
Includes Pull Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-725-8 99191999
Zoro #
G2695818
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
0.5 in
Maximum Hole Size
0.725 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Hardness
Shore D: 17 - 45
Includes Pull Tab
No
Series
VC
Features
Extremely Flexible and Durable
Maximum Continuous Temperature
140 Degrees F
Description
Vinyl Cap, VC Series, Maximum Hole Size 0.725 in, Overall Length 0.5 in, Package Quantity 500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.