Vinyl Cap, Black, Vinyl 500 PK
Mfr # VC-875-8 99190194
Zoro # G2661770
product price: $128.99
/pk 500, $0.26/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
For Tube Outside Diameter
0.875 in
Series
VC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-875-8 99190194
Zoro #
G2661770
UPC #
-
Country of Origin
United States
Dimensions
For Tube Outside Diameter
0.875 in
Plug Length
0.5 in
Inside Diameter
0.875 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Series
VC
Features
Durable, Easy to use, Flexible
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A: 60 to 70
Shape
Round
Lowest Continuous Temperature
-26 Degrees F
Use with Surface Type
Threaded
Description
Vinyl Cap, VC Series, Threaded, Package Quantity 500
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.