Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cap, Black, Vinyl 5000 PK

  • Mfr # VC-080-10 A040A13A

  • Zoro # G2664546


product price: $208.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Shape
Round
Hardness
Shore A: 60-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-080-10 A040A13A
Zoro #
G2664546
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.625 in
Inside Diameter
0.08 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Shape
Round
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
No
Includes Flange
No
Series
VC
Includes Tear Tab
No
Lowest Continuous Temperature
-26 Degrees F

Description

Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 5000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.