Vinyl Cap, Black, Vinyl 5000 PK
Mfr # VC-093-12 A050A13A
Zoro # G2664038
product price: $205.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Includes Flange
No
Hardness
Shore A: 60-70
Series
VC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-093-12 A050A13A
Zoro #
G2664038
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.75 in
Inside Diameter
0.093 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Includes Flange
No
Hardness
Shore A: 60-70
Series
VC
Maximum Continuous Temperature
200 Degrees F
Features
Extremely Flexible and Durable Protective Closures
Maximum Intermittent Temperature
350 Degrees F
Includes Tear Tab
No
Shape
Round
Includes Pull Tab
No
Lowest Continuous Temperature
-26 Degrees F
Description
Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 5000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.