Vinyl Cap, Black, Vinyl 5000 PK
Mfr # VC-203-16 A170A11A
Zoro # G2676181
product price: $280.99
/pk 5000, $0.06/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Series
VC
Shape
Round
Includes Flange
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-203-16 A170A11A
Zoro #
G2676181
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Inside Diameter
0.203 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Series
VC
Shape
Round
Includes Flange
No
Features
Extremely Flexible and Durable Protective Closures
Includes Tear Tab
No
Maximum Intermittent Temperature
350 Degrees F
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
No
Hardness
Shore A: 60-70
Lowest Continuous Temperature
-26 Degrees F
Description
Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 5000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.