Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cap, Black, Vinyl 5000 PK

  • Mfr # VC-467-8 AJ53A11A

  • Zoro # G2685482


product price: $310.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Series
VC
Cap Top Inside Diameter
0.467 in
Hardness
Shore A: 60 to 70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-467-8 AJ53A11A
Zoro #
G2685482
UPC #
-
Country of Origin
United States

Dimensions

Cap Top Inside Diameter
0.467 in
Cap Bottom Inside Diameter
0.467 in
Inside Length
0.5 in
Inside Diameter
0.467 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Series
VC
Hardness
Shore A: 60 to 70
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No
Maximum Intermittent Temperature
350 Degrees F
Use with Surface Type
Threaded
Lowest Continuous Temperature
-26 Degrees F
Shape
Round

Description

Vinyl Cap, VC Series, Threaded, Package Quantity 5000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.