Vinyl Cap, Black, Vinyl 600 PK
Mfr # VC-490-16 99196152
Zoro # G2691697
product price: $163.99
/pk 600, $0.27/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Cap Top Inside Diameter
0.49 in
Includes Tear Tab
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-490-16 99196152
Zoro #
G2691697
UPC #
-
Country of Origin
United States
Dimensions
Cap Top Inside Diameter
0.49 in
Cap Bottom Inside Diameter
0.49 in
Inside Length
1 in
Details
Item
Vinyl Cap
Color
Black
Material
Vinyl
Features
Extremely Flexible and Durable Protective Closures
Includes Tear Tab
No
Series
VC
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A60 - A70
Description
Vinyl Cap, VC Series, Cap Top Inside Diameter 0.49 in, Cap Bottom Inside Diameter 0.49 in, Package Quantity 600
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.