Zoro Homepage

Vinyl Cap, Black, Vinyl 800 PK

  • Mfr # VC-610-8 99192400

  • Zoro # G2694506


product price: $385.99
/pk 800, $0.48/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Inside Length
0.5 in
Features
Extremely Flexible and Durable Protective Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-610-8 99192400
Zoro #
G2694506
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Cap Bottom Inside Diameter
0.61 in
Cap Top Inside Diameter
0.61 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Maximum Intermittent Temperature
350 Degrees F
Features
Extremely Flexible and Durable Protective Closures
Series
VC
Includes Tear Tab
No
Hardness
Shore A60 - A70
Maximum Continuous Temperature
200 Degrees F

Description

Vinyl Cap, VC Series, Cap Top Inside Diameter 0.61 in, Cap Bottom Inside Diameter 0.61 in, Package Quantity 800

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.