Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cap, Black, Vinyl 800 PK

  • Mfr # VC-665-8 99190041

  • Zoro # G2694092


product price: $168.99
/pk 800, $0.21/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Includes Pull Tab
No
Series
VC
Hardness
Shore D: 17 - 45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-665-8 99190041
Zoro #
G2694092
UPC #
-
Country of Origin
United States

Dimensions

Maximum Hole Size
0.665 in
Overall Length
0.5 in

Details

Item
Vinyl Cap
Color
Black
Material
Vinyl
Includes Pull Tab
No
Series
VC
Hardness
Shore D: 17 - 45
Features
Extremely Flexible and Durable
Maximum Continuous Temperature
140 Degrees F

Description

Vinyl Cap, VC Series, Maximum Hole Size 0.665 in, Overall Length 0.5 in, Package Quantity 800

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.