Zoro Homepage

Vinyl Cap, Red, Vinyl 1000 PK

  • Mfr # VC-750-16 A470A13A

  • Zoro # G2696822


product price: $130.99
/pk 1000, $0.13/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Vinyl
Includes Pull Tab
No
Features
Durable, Easy to use, Flexible
Series
VC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-750-16 A470A13A
Zoro #
G2696822
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Maximum Hole Size
0.75 in
Inside Diameter
0.75 in

Details

Item
Vinyl Cap
Color
Red
Material
Vinyl
Includes Pull Tab
No
Features
Durable, Easy to use, Flexible
Series
VC
Hardness
Shore A: 60 to 70
Maximum Continuous Temperature
200 Degrees F
Use with Surface Type
Threaded
Maximum Intermittent Temperature
350 Degrees F
Lowest Continuous Temperature
-26 Degrees F
Shape
Round

Description

Vinyl Cap, VC Series, Threaded, Includes Pull Tab No, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.