Zoro Homepage

Vinyl Cap, Red, Vinyl 2500 PK

  • Mfr # VC-875-8 A520A13A

  • Zoro # G2662087


product price: $226.99
/pk 2500, $0.09/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Vinyl
Features
Durable, Easy to use, Flexible
Shape
Round
Maximum Continuous Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-875-8 A520A13A
Zoro #
G2662087
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.5 in
For Tube Outside Diameter
0.875 in
Inside Diameter
0.875 in

Details

Item
Vinyl Cap
Color
Red
Material
Vinyl
Features
Durable, Easy to use, Flexible
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Hardness
Shore A: 60 to 70
Maximum Intermittent Temperature
350 Degrees F
Series
VC
Use with Surface Type
Threaded
Lowest Continuous Temperature
-26 Degrees F

Description

Vinyl Cap, VC Series, Threaded, Package Quantity 2500

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.