Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Cap, Red, Vinyl 5000 PK

  • Mfr # VC-234-8 A200A13A

  • Zoro # G2667772


product price: $300.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Vinyl
Shape
Round
Includes Pull Tab
No
Features
Extremely Flexible and Durable Protective Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC-234-8 A200A13A
Zoro #
G2667772
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.5 in
Inside Diameter
0.234 in

Details

Item
Vinyl Cap
Color
Red
Material
Vinyl
Shape
Round
Includes Pull Tab
No
Features
Extremely Flexible and Durable Protective Closures
Hardness
Shore A: 60-70
Includes Flange
No
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No
Series
VC
Maximum Intermittent Temperature
350 Degrees F
Lowest Continuous Temperature
-26 Degrees F

Description

Vinyl Cap, VC Series, Includes Pull Tab No, Package Quantity 5000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.