Vinyl Cap with Flange, Black, Vinyl 1000 PK
Mfr # VCF-467-8 99196102
Zoro # G2677557
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Includes Tear Tab
No
Inside Length
0.5 in
Includes Flange
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCF-467-8 99196102
Zoro #
G2677557
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.5 in
Details
Item
Vinyl Cap with Flange
Color
Black
Material
Vinyl
Includes Tear Tab
No
Includes Flange
Yes
Series
VCF
Hardness
Shore A: 60-70
Includes Pull Tab
No
Shape
Round
Features
Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Description
Vinyl Cap with Flange, VCF Series, Includes Pull Tab No, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.