Vinyl Cap with Flange, Black, Vinyl 200 PK
Mfr # VCF-985-16 99190318
Zoro # G2666707
product price: $102.99
/pk 200, $0.51/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Vinyl
Includes Flange
Yes
Features
Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp
Series
VCF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VCF-985-16 99190318
Zoro #
G2666707
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1 in
Details
Item
Vinyl Cap with Flange
Color
Black
Material
Vinyl
Includes Flange
Yes
Features
Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp
Series
VCF
Includes Tear Tab
No
Hardness
Shore A: 60-70
Maximum Intermittent Temperature
350 Degrees F
Shape
Round
Includes Pull Tab
No
Maximum Continuous Temperature
200 Degrees F
Description
Vinyl Cap with Flange, VCF Series, Includes Pull Tab No, Package Quantity 200
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.