Zoro Homepage

Vinyl Cap with Flange, Black, Vinyl 60 PK

  • Mfr # VCF-2250-24 99190341

  • Zoro # G2677931


product price: $127.99
/pk 60, $2.13/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Includes Pull Tab
No
Includes Tear Tab
No
Inside Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCF-2250-24 99190341
Zoro #
G2677931
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1.5 in

Details

Item
Vinyl Cap with Flange
Color
Black
Material
Vinyl
Includes Pull Tab
No
Includes Tear Tab
No
Series
VCF
Includes Flange
Yes
Hardness
Shore A: 60-70
Shape
Round
Maximum Continuous Temperature
200 Degrees F
Features
Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Cap with Flange, VCF Series, Includes Pull Tab No, Package Quantity 60

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.