Zoro Homepage

Vinyl Cap with Flange, Black, Vinyl 700 PK

  • Mfr # VCF-1687-16 B685A11A

  • Zoro # G2685799


product price: $259.99
/pk 700, $0.37/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Vinyl
Hardness
Shore A: 60-70
Inside Length
1 in
Features
Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCF-1687-16 B685A11A
Zoro #
G2685799
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1 in

Details

Item
Vinyl Cap with Flange
Color
Black
Material
Vinyl
Hardness
Shore A: 60-70
Features
Designed for Easy Removal With a Flange At the Closed End Large Enough to Grasp
Maximum Continuous Temperature
200 Degrees F
Includes Flange
Yes
Includes Tear Tab
No
Includes Pull Tab
No
Series
VCF
Shape
Round
Maximum Intermittent Temperature
350 Degrees F

Description

Vinyl Cap with Flange, VCF Series, Includes Pull Tab No, Package Quantity 700

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.