Vinyl Caps, Round, Black, VC Series
Mfr # VC-625-16
Zoro # G310039988
product price: $0.12
/eaSold in multiples of 2500 for $300.00
Key Features
Color
Black
Material
Vinyl
Use with Surface Type
Threaded
Lowest Continuous Temperature
-26 Degrees F
Features
Durable, Easy to use, Flexible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VC-625-16
Zoro #
G310039988
UPC #
-
Country of Origin
United States
Dimensions
Inside Diameter
0.625 in
Details
Color
Black
Material
Vinyl
Item
Vinyl Caps, Round, Black, VC Series
Use with Surface Type
Threaded
Lowest Continuous Temperature
-26 Degrees F
Features
Durable, Easy to use, Flexible
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Hardness
Shore A: 60 to 70
Shape
Round
Description
Vinyl Caps, Round, Black, VC Series, Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.