Vinyl Caps with Flat Pull-Tab, PK 10
Mfr # VFC-990-16
Zoro # G011930768
product price: $13.29
/pk 10, $1.33/eaKey Features
Color
Black
Material
Vinyl
Features
Easy Removal
Includes Pull Tab
Yes
Cap Top Style
Pull-Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VFC-990-16
Zoro #
G011930768
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Length
7/8 in
Inside Diameter
0.99 in
Details
Item
Vinyl Caps with Flat Pull-Tab
Color
Black
Material
Vinyl
Features
Easy Removal
Includes Pull Tab
Yes
Cap Top Style
Pull-Tab
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
Tab Style
Center Pull
Hardness
Shore A: 60-70
Shape
Round
Description
Vinyl Caps with Flat Pull-Tab, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.