Zoro Homepage

Vinyl Caps with Flat Pull-Tab, PK 25

  • Mfr # VFC-410-8

  • Zoro # G011930492


product price: $9.45
/pk 25, $0.38/ea

Key Features

Color
Black
Material
Vinyl
Pull Tab Length
11/16 in
Features
Easy Removal
Maximum Continuous Temperature
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFC-410-8
Zoro #
G011930492
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
11/16 in
Inside Diameter
0.41 in

Details

Item
Vinyl Caps with Flat Pull-Tab
Color
Black
Material
Vinyl
Features
Easy Removal
Maximum Continuous Temperature
200 Degrees F
Includes Pull Tab
Yes
Maximum Intermittent Temperature
350 Degrees F
Cap Top Style
Pull-Tab
Tab Style
Center Pull
Hardness
Shore A: 60-70
Shape
Round

Description

Vinyl Caps with Flat Pull-Tab, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.