Vinyl Caps with Flat Pull-Tab, PK 25
Mfr # VFC-552-12
Zoro # G111930491
product price: $13.39
/pk 25, $0.54/eaKey Features
Color
Black
Material
Vinyl
Pull Tab Length
11/16 in
Maximum Continuous Temperature
200 Degrees F
Cap Top Style
Pull-Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFC-552-12
Zoro #
G111930491
UPC #
-
Country of Origin
United States
Dimensions
Pull Tab Length
11/16 in
Inside Diameter
0.552 in
Details
Color
Black
Item
Vinyl Caps with Flat Pull-Tab
Material
Vinyl
Maximum Continuous Temperature
200 Degrees F
Cap Top Style
Pull-Tab
Tab Style
Center Pull
Maximum Intermittent Temperature
350 Degrees F
Features
Easy Removal
Includes Pull Tab
Yes
Hardness
Shore A: 60-70
Shape
Round
Description
Vinyl Caps with Flat Pull-Tab, Includes Pull Tab Yes, Cap Top Style Pull-Tab, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.