Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 1000 PK
Mfr # VFE-320-10 99192064
Zoro # G2671808
product price: $250.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Color
Black, Red
Material
Vinyl
Shape
Round
Includes Tear Tab
No
Cap Top Style
Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VFE-320-10 99192064
Zoro #
G2671808
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
1.325 in
Pull Tab Length
11/16 in
Details
Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Shape
Round
Includes Tear Tab
No
Cap Top Style
Flat
Features
Easier Gripping Surface and Requires Less Pull for Removal
Includes Flange
No
Series
VFE
Hardness
Shore A: 60-70
Maximum Continuous Temperature
200 Degrees F
Maximum Intermittent Temperature
350 Degrees F
For Fitting Type
Flat
Tab Style
Center Pull
Includes Pull Tab
Yes
Description
Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 1000
Restrictions
WARNING:
This product can expose you to chemicals including Diisononyl phthalate (DINP),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.