Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vinyl Ergonomic Pull-Tab Cap, Black, Red, Vinyl 1000 PK

  • Mfr # VFE-450-6 99192060

  • Zoro # G2671939


product price: $342.99
/pk 1000, $0.34/ea
Free Shipping & Returns

Key Features

Color
Black, Red
Material
Vinyl
Hardness
Shore A: 60-70
Shape
Round
Pull Tab Length
29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFE-450-6 99192060
Zoro #
G2671939
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Length
29/32 in
Inside Length
1.275 in

Details

Item
Vinyl Ergonomic Pull-Tab Cap
Color
Black, Red
Material
Vinyl
Hardness
Shore A: 60-70
Shape
Round
For Fitting Type
Flat
Maximum Intermittent Temperature
350 Degrees F
Features
Easier Gripping Surface and Requires Less Pull for Removal
Includes Pull Tab
Yes
Maximum Continuous Temperature
200 Degrees F
Includes Tear Tab
No
Cap Top Style
Flat
Series
VFE
Tab Style
Center Pull
Includes Flange
No

Description

Vinyl Ergonomic Pull-Tab Cap, VFE Series, Includes Pull Tab Yes, Cap Top Style Flat, Package Quantity 1000

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.